Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 20mm Bore, 50mm Stroke

  • Mfr # CDQ2B20-50DZ

  • Zoro # G4399479


product price: $39.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B20-50DZ
Zoro #
G4399479
UPC #
00713049062983
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Overall Width
47 mm
Overall Height
35.5 mm
Bore Diameter
20 mm
Stroke Length
50 mm
Rod Diameter
10 mm
Retracted Length
36 mm
Inlet Size
M5 x 0.8
Extended Length
86 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Spring Extension Force
26.53 lb
Piston Rod Material
Stainless Steel
Weight
203 g
Rod Gender
Female
Air Inlet Type
Rc
For Fluid Type
Air
Series
CQ2
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.