Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 25mm Bore, 30mm Stroke

  • Mfr # CDQ2B25-30DZ

  • Zoro # G4398998


product price: $40.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B25-30DZ
Zoro #
G4398998
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M6 x 1.0
Overall Width
52 mm
Overall Height
40.5 mm
Retracted Length
37.5 mm
Inlet Size
M5 x 0.8
Extended Length
67.5 mm
Bore Diameter
25 mm
Rod Diameter
12 mm
Stroke Length
30 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Spring Extension Force
42.49 lb
Piston Rod Material
Stainless Steel
Weight
210 g
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
Rod Gender
Female
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Series
CQ2
Air Inlet Type
Rc
For Fluid Type
Air
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.