Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 32mm Bore, 15mm Stroke

  • Mfr # CDQ2KB32-15DZ

  • Zoro # G4399250


product price: $70.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KB32-15DZ
Zoro #
G4399250
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Overall Width
49.5 mm
Retracted Length
49 mm
Rod Diameter
14 mm
Bore Diameter
32 mm
Inlet Size
1/8 in
Stroke Length
15 mm
Extended Length
81 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Spring Extension Force
90.37 lb
Standards
RoHS Compliant
Weight
266 g
Series
CQ2K
Number of Rods
Single Rod
Air Inlet Type
Rc
System of Measurement
Metric
Rod Gender
Female
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Rotation
Non-Rotating Rod
Mounting Orientation
Horizontal, Vertical

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.