Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 32mm Bore, 20mm Stroke

  • Mfr # CDQ2B32-20DMZ

  • Zoro # G4399521


product price: $55.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B32-20DMZ
Zoro #
G4399521
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Overall Width
49.5 mm
Overall Height
45 mm
Extended Length
60 mm
Inlet Size
1/8 in
Rod Diameter
16 mm
Retracted Length
40 mm
Stroke Length
20 mm
Bore Diameter
32 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Spring Extension Force
67.89 lb
Piston Rod Material
Carbon Steel
Weight
241 g
Rod Gender
Male
Air Inlet Type
Rc
Piston Material Finish
Chromate Coated
Series
CQ2
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Inlet Gender
Female
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.