Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 50mm Bore, 100mm Stroke

  • Mfr # CDQ2L50TN-100DZ

  • Zoro # G4399278


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M10 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2L50TN-100DZ
Zoro #
G4399278
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Width
71 mm
Overall Height
64 mm
Retracted Length
48.5 mm
Rod Diameter
20 mm
Inlet Size
1/4 in
Extended Length
148.5 mm
Stroke Length
100 mm
Bore Diameter
50 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
220.76 lb
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Weight
1,062 g
Maximum Operating Pressure
145 MPa
Series
CQ2
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Piston Material Finish
Chromate Coated
Air Inlet Type
NPT
Rod Gender
Female
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Foot, Bore Diameter 50 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.