Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 50mm Bore, 150mm Stroke

  • Mfr # CDQ2A50TN-150DCZ

  • Zoro # G4399302


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A50TN-150DCZ
Zoro #
G4399302
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Height
64 mm
Overall Width
71 mm
Extended Length
223.5 mm
Retracted Length
73.5 mm
Stroke Length
150 mm
Rod Diameter
20 mm
Inlet Size
1/4 in
Bore Diameter
50 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Spring Extension Force
220.76 lb
Piston Rod Material
Carbon Steel
Weight
1,532 g
Series
CQ2
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
NPT
Inlet Gender
Female
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Rod Gender
Female
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.