Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylnder, 63mm Bore, 100mm Stroke

  • Mfr # CDQ2A63-100DCMZ

  • Zoro # G4399287


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A63-100DCMZ
Zoro #
G4399287
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M18 x 1.5
Overall Height
77 mm
Overall Width
84 mm
Stroke Length
100 mm
Extended Length
154 mm
Retracted Length
54 mm
Bore Diameter
63 mm
Inlet Size
1/4 in
Rod Diameter
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
350.7 lb
Weight
1,326 g
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Series
CQ2
Rod Gender
Male
For Fluid Type
Air
Mounting Orientation
Horizontal
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.