Zoro Homepage

Compact Guide Cylnder, 16mmBore, 20mmStrke

  • Mfr # MGPA16-20Z

  • Zoro # G4395242


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Overall Height
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPA16-20Z
Zoro #
G4395242
UPC #
-
Country of Origin
China

Dimensions

Overall Height
64 mm
Overall Width
25 mm
Stroke Length
20 mm
Bore Diameter
16 mm
Air Inlet Size
M5 x 0.8

Details

Item
Compact Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
20 mm
Port Location
Side Ported, Top Ported
Air Inlet Type
M thread
Air Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Bearing Type
Ball Bushing
Maximum Operating Pressure
145 psi

Description

Compact Guide Cylnder,16mmBore,20mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.