Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMA40-75

  • Zoro # G813345043


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMA40-75
Zoro #
G813345043
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 mm
Stroke Length
75 mm
Inlet Size
M5 x 0.8
Overall Width
57 mm
Bore Diameter
40 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
95.5 mm
Series
CQM
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 MPa
Inlet Gender
Female
Body Material Finish
Anodized
Weight
0.71 kg
Air Inlet Type
Metric Standard
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
14.5 MPa

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.