Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMA50-30

  • Zoro # G713345020


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMA50-30
Zoro #
G713345020
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5 x 0.8
Bore Diameter
50 mm
Overall Width
49.5 mm
Stroke Length
30 mm
Overall Height
64 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Weight
0.78 kg
Mounting Orientation
Horizontal, Vertical
Series
CQM
For Fluid Type
Air
Air Inlet Type
Metric Standard
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
158 Degrees F
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Minimum Operating Pressure
14.5 MPa
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
Air Inlet Center to Center Distance
39.5 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.