Zoro Homepage

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMB12-20

  • Zoro # G613344895


product price: $55.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMB12-20
Zoro #
G613344895
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
25 mm
Bore Diameter
12 mm
Overall Height
25 mm
Stroke Length
20 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
System of Measurement
Metric
Series
CQM
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
17.4 MPa
Weight
0.08 kg
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
Air Inlet Center to Center Distance
24.5 mm
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Inlet Gender
Female
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.