Zoro Homepage

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMB20-30

  • Zoro # G913344922


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMB20-30
Zoro #
G913344922
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
M5 x 0.8
Bore Diameter
20 mm
Overall Width
36 mm
Stroke Length
30 mm
Overall Height
36 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
For Fluid Type
Air
Series
CQM
Rod Rotation
Rotating Rod
Minimum Operating Pressure
14.5 MPa
Weight
0.18 kg
Maximum Operating Pressure
145 MPa
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Air Inlet Type
Metric Standard
System of Measurement
Metric
Air Inlet Center to Center Distance
35 mm
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.