Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMB25-30

  • Zoro # G514534906


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMB25-30
Zoro #
G514534906
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
40 mm
Bore Diameter
25 mm
Inlet Size
M5 x 0.8
Stroke Length
30 mm
Overall Width
40 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Weight
0.26 kg
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
14.5 MPa
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
36 mm
Maximum Operating Temperature
158 Degrees F
Series
CQM
System of Measurement
Metric
Number of Rods
Single Rod
Body Material Finish
Anodized
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.