Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMB25-50
  • Zoro # G513344735
product price: 
$
92.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDQMB25-50
Zoro #
G513344735
UPC #
-
Country of Origin
China
Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Minimum Operating Pressure
14.5 MPa
System of Measurement
Metric
Weight
0.33 kg
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Metric
Air Inlet Center to Center Distance
56 mm
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
Series
CQM
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Piston Rod Material Grade
304

Dimensions

Inlet Size
M5 x 0.8
Overall Height
40 mm
Overall Width
40 mm
Bore Diameter
25 mm
Stroke Length
50 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & reviews