Zoro Homepage

Compact Guide Rod Cylinder, CQM

  • Mfr # CDQMB32TN-25

  • Zoro # G613344772


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQMB32TN-25
Zoro #
G613344772
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
45 mm
Overall Width
49.5 mm
Inlet Size
M5 x 0.8
Bore Diameter
32 mm
Stroke Length
25 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Air Inlet Type
Metric Standard
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Weight
0.33 kg
Minimum Operating Temperature
14 Degrees F
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Series
CQM
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Number of Rods
Single Rod
Minimum Operating Pressure
14.5 MPa
Air Inlet Center to Center Distance
40 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.