Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Guide Rod Cylinder, CQM

  • Mfr # CQMB40-50

  • Zoro # G313344836


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQMB40-50
Zoro #
G313344836
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
40 mm
Overall Height
52 mm
Overall Width
52 mm
Inlet Size
M5 x 0.8
Stroke Length
50 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Number of Rods
Single Rod
Rod Rotation
Non-Rotating Rod
Minimum Operating Pressure
14.5 MPa
Piston Rod Material Finish
Chrome Plated
Weight
0.5 kg
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Series
CQM
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Air Inlet Type
Rc

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.