Compact Guided Air Cylinder, 10mm Stroke
Mfr # MGPL16-10Z
Zoro # G7316009
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Includes
M5 Thread
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Series
MGPL
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPL16-10Z
Zoro #
G7316009
UPC #
-
Country of Origin
United States
Details
Item
Compact Guided Air Cylinder, 10mm Stroke, Bore Size 16mm
Includes
M5 Thread
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Series
MGPL
Standards
RoHS Compliant
Compatible with Series
MGG
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
MGPL16-10Z
Product Type
Guide Cylinder
Description
Compact Guided Air Cylinder, 10mm Stroke, Bore Size 16mm, Series MGPL, Product Type Guide Cylinder, Compatible with Manufacturer Part Number MGPL16-10Z, Compatible with Series MGG, Compatible with Brand SMC, Includes M5 Thread, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.