
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPA101
Zoro #
G404304206
UPC #
-
Country of Origin
Unknown
Dimensions
Height
161.29 mm
Length
52.07 mm
Width
62.23 mm
Details
Includes
Low Battery Indicator
Power Source
2 AA (3V) Batteries
Units of Measure
MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.