Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, Water Separator

  • Mfr # AFM30-N02-Z-D

  • Zoro # G909977790


product price: $68.29
/ea

Key Features

Overall Width
2 11/16 in
Body Material
Die-Cast Aluminum
Overall Height
5 3/8 in
Minimum Operating Temperature
23 Degrees F
For Substance Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFM30-N02-Z-D
Zoro #
G909977790
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 11/16 in
Overall Height
5 3/8 in
Element Size Category
Micro
Overall Length
129 mm
Overall Depth
2 1/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Compressed Air Filter
Body Material
Die-Cast Aluminum
Minimum Operating Temperature
23 Degrees F
For Substance Type
Air
Drain Type
Manual
Filtered Substance
Mist
Proof Pressure
1.5 MPa
Standards
RoHS
Bowl Guard Included
No
Bowl Material
Polycarbonate
Seal Material
Nitrile
For Fluid Type
Air
Maximum Operating Pressure
145 psi
Filter Element Life
2 yr
Minimum Operating Pressure
7.25 psi
Drain Included
Yes
Filter Rating
0.3 micron
Includes
O-Ring
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
Type
Air Line
Weight
0.4 lb
Air Outlet Type
NPT
Maximum Flow Rate
15.9 cfm
Filter Bowl Material
Polycarbonate
Filter Bowl Guard Included
No
Modular Connection
Modular Connection
Filter Efficiency
99.9 %
Series
AFM
Differential Pressure Indicator Included
No
ISO Class
3, 7
Air Flow Direction
Left to Right
Filter Type
Water Separator
Maximum Flow @ 100 psi
15.9 cfm
Filter Bowl Capacity
0.85 oz

Description

Compressed Air Filter, Filter Type Water Separator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15.9 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Width 2 11/16 in, Overall Height 5 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AFM, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.