Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR ASSY 1000MM DC

  • Mfr # SY100-30-4A-10

  • Zoro # G115854779


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Plate Orientation
Horizontal
Operating Temperature - Maximum
50 Degrees C
Product Type
Power Plug Connector
Operating Temperature - Minimum
-10 Degrees C
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY100-30-4A-10
Zoro #
G115854779
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1,000 mm

Details

Plate Orientation
Horizontal
Operating Temperature - Maximum
50 Degrees C
Product Type
Power Plug Connector
Operating Temperature - Minimum
-10 Degrees C
Standards
RoHS Compliant
Item
Connector Assembly
Operating Pressure - Minimum
0.1 MPa
Compatible Series
SY3000/5000/7000
Operating Pressure - Maximum
1 MPa
For Media
Air
Compatible Brand
SMC
Electrical Connection Type
Connector Assembly
Seal Material
Rubber

Description

Connector Assembly, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.