Zoro Homepage

CONNECTOR ASSY 600MM DC

  • Mfr # SY100-30-4A-6

  • Zoro # G615854828


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Operating Temperature - Maximum
50 Degrees C
Compatible Series
SY3000/5000/7000
For Media
Air
Seal Material
Rubber
Overall Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY100-30-4A-6
Zoro #
G615854828
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
600 mm

Details

Item
Connector Assembly
Operating Temperature - Maximum
50 Degrees C
Compatible Series
SY3000/5000/7000
For Media
Air
Seal Material
Rubber
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
1 MPa
Plate Orientation
Horizontal
Standards
RoHS Compliant
Electrical Connection Type
Connector Assembly
Compatible Brand
SMC
Operating Pressure - Minimum
0.1 MPa
Product Type
Power Plug Connector

Description

Connector Assembly, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.