CONNECTOR
Mfr # SY30M-14-5A
Zoro # G415864829
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Includes Muffler
Muffler Not Included
Body Material
Die Cast Zinc
Operating Pressure - Minimum
0.1 MPa
Overall Width
45 mm
Product Type
Connector Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-14-5A
Zoro #
G415864829
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
45 mm
Overall Height
56 mm
Overall Length
90 mm
Details
Includes Muffler
Muffler Not Included
Body Material
Die Cast Zinc
Operating Pressure - Minimum
0.1 MPa
Item
Connector Assembly
Product Type
Connector Block
Plate Orientation
Horizontal
Seal Material
Nitrile Butadiene Rubber
Operating Pressure - Maximum
1 MPa
Includes
Mounting Screws
Compatible Series
SY3000, SY5000
Operating Temperature - Maximum
50 Degrees C
Electrical Connection Type
Circular Conncetor
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Minimum
-10 Degrees C
Description
Connector Assembly, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.