Zoro Homepage

COUNTER PIVOT (C95)

  • Mfr # E5032

  • Zoro # G615562341


product price: $30.59
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Overall Length
51 mm
Standards
ISO 15552
Mount Hole Center-to-Center Width
18 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5032
Zoro #
G615562341
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
51 mm
Mount Hole Center-to-Center Width
18 mm
Overall Width
31 mm
Mount Hole Center-to-Center Length
38 mm
For Bore Diameter
32 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Bracket
Standards
ISO 15552
System of Measurement
Metric
Series
E
Product Type
Mounting Bracket
Compatible with Series
C96

Description

Mounting Bracket, Mount Type Clevis, Pivot Bracket, For Bore Diameter 32 mm, Overall Length 51 mm, Mount Hole Center-to-Center Width 18 mm, Overall Width 31 mm, Compatible with Series C96, Mount Hole Center-to-Center Length 38 mm, Product Type Mounting Bracket, Standards ISO 15552, Series E, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.