COUNTER PIVOT (C95)
Mfr # E5040
Zoro # G915754798
product price: $37.19
/eaKey Features
Mount Hole Center-to-Center Width
22 mm
Standards
RoHS Compliant
For Bore Diameter
40 mm
Series
E
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5040
Zoro #
G915754798
UPC #
-
Country of Origin
Japan
Dimensions
Mount Hole Center-to-Center Width
22 mm
For Bore Diameter
40 mm
Mount Hole Center-to-Center Length
41 mm
Overall Width
35 mm
Overall Length
54 mm
Details
Standards
RoHS Compliant
Series
E
Item
Mounting Bracket
System of Measurement
Metric
Compatible with Series
C96
Product Type
Mounting Bracket
Mount Type
Clevis, Pivot Bracket
Description
Mounting Bracket, Mount Type Clevis, Pivot Bracket, For Bore Diameter 40 mm, Overall Length 54 mm, Mount Hole Center-to-Center Width 22 mm, Overall Width 35 mm, Compatible with Series C96, Mount Hole Center-to-Center Length 41 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Series E, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.