Zoro Homepage

COUNTER PIVOT (C95)

  • Mfr # E5050

  • Zoro # G215377925


product price: $45.19
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Compatible with Series
C96
Series
E
System of Measurement
Metric
Mount Hole Center-to-Center Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5050
Zoro #
G215377925
UPC #
-
Country of Origin
Czechia

Dimensions

Mount Hole Center-to-Center Width
30 mm
Overall Width
45 mm
Overall Length
65 mm
For Bore Diameter
50 mm
Mount Hole Center-to-Center Length
50 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Bracket
Compatible with Series
C96
Series
E
System of Measurement
Metric
Standards
ISO 15552
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Clevis, Pivot Bracket, For Bore Diameter 50 mm, Overall Length 65 mm, Mount Hole Center-to-Center Width 30 mm, Overall Width 45 mm, Compatible with Series C96, Mount Hole Center-to-Center Length 50 mm, Product Type Mounting Bracket, Standards ISO 15552, Series E, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.