Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRB ADJUST STROKE ASSY

  • Mfr # P811050-3

  • Zoro # G814534705


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Series
P
For Bore Diameter
30 mm
Product Type
Stroke Assembly
System of Measurement
Metric
Compatible with Series
CRB1BW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P811050-3
Zoro #
G814534705
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
30 mm

Details

Item
Stroke Assembly
Series
P
Product Type
Stroke Assembly
System of Measurement
Metric
Compatible with Series
CRB1BW

Description

Stroke Assembly, For Bore Diameter 30 mm, Compatible with Series CRB1BW, Product Type Stroke Assembly, Series P, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.