Cross Spacer
Mfr # Y24-N01-D
Zoro # G010044923
product price: $8.69
/eaKey Features
Overall Width
40 mm
Overall Length
40 mm
Compatible with Series
AC
Overall Height
40 mm
Series
AC-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y24-N01-D
Zoro #
G010044923
UPC #
-
Country of Origin
China
Dimensions
Overall Width
40 mm
Overall Length
40 mm
Overall Height
40 mm
Air Inlet Size
1/8 in
Details
Item
Cross Spacer
Compatible with Series
AC
Series
AC-D
Compatible with Manufacturer Part Number
AC20
Standards
RoHS Compliant
Air Inlet Type
NPT
Compatible with Brand
SMC
Description
Cross Spacer, Compatible with Manufacturer Part Number AC20, Series AC-D, Air Inlet Size 1/8 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 40 mm, Overall Length 40 mm, Overall Width 40 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.