Cross Spacer
Mfr # Y24-N02-1-D
Zoro # G010044909
product price: $9.19
/eaKey Features
Overall Height
40 mm
Series
AC-D
Overall Width
40 mm
Standards
RoHS Compliant
Compatible with Series
AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y24-N02-1-D
Zoro #
G010044909
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 mm
Overall Width
40 mm
Overall Length
40 mm
Air Inlet Size
1/4 in
Details
Item
Cross Spacer
Series
AC-D
Standards
RoHS Compliant
Compatible with Series
AC
Air Inlet Type
NPT
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
AC20
Description
Cross Spacer, Compatible with Manufacturer Part Number AC20, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 40 mm, Overall Length 40 mm, Overall Width 40 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.