Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Spacer

  • Mfr # Y34-02-D

  • Zoro # G110044977


product price: $13.19
/ea

Key Features

Compatible with Brand
SMC
Air Inlet Size
1/4 in
Air Inlet Type
Rc
Overall Length
49 mm
Overall Height
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y34-02-D
Zoro #
G110044977
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1/4 in
Overall Length
49 mm
Overall Height
43 mm
Overall Width
48 mm

Details

Item
Cross Spacer
Compatible with Brand
SMC
Air Inlet Type
Rc
Compatible with Series
AC
Series
AC-D
Standards
RoHS Compliant
Compatible with Manufacturer Part Number
AC25, AC30

Description

Cross Spacer, Compatible with Manufacturer Part Number AC25, AC30, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, Overall Height 43 mm, Overall Length 49 mm, Overall Width 48 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.