Cross Spacer
Mfr # Y400T-1-D
Zoro # G610044903
product price: $24.29
/eaKey Features
Series
AC-D
Overall Length
81.5 mm
Overall Width
26 mm
Standards
RoHS Compliant
Compatible with Series
AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y400T-1-D
Zoro #
G610044903
UPC #
-
Country of Origin
China
Dimensions
Overall Length
81.5 mm
Overall Width
26 mm
Details
Item
Spacer
Series
AC-D
Standards
RoHS Compliant
Compatible with Series
AC
Compatible with Manufacturer Part Number
AC40
Compatible with Brand
SMC
Description
Spacer, Compatible with Manufacturer Part Number AC40, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Length 81.5 mm, Overall Width 26 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.