Zoro Homepage

Cross Spacer

  • Mfr # Y500T-D

  • Zoro # G410044974


product price: $13.49
/ea

Key Features

Overall Width
27 mm
Series
AC-D
Compatible with Brand
SMC
Compatible with Series
AC
Overall Length
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y500T-D
Zoro #
G410044974
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27 mm
Overall Length
86 mm

Details

Item
Spacer
Series
AC-D
Compatible with Brand
SMC
Compatible with Series
AC
Standards
RoHS Compliant
Compatible with Manufacturer Part Number
AC40-06

Description

Spacer, Compatible with Manufacturer Part Number AC40-06, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Length 86 mm, Overall Width 27 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.