Cyl, Air Slide Table
Mfr # MXS16-125
Zoro # G415377909
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Maximum Payload
4 kg
Minimum Operating Temperature
14 Degrees F
Maximum Stroke
125 mm
Size
16
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS16-125
Zoro #
G415377909
UPC #
-
Country of Origin
Japan
Dimensions
Size
16
Cylinder Bore Diameter
16 mm
Details
Item
Air Slide Table
Maximum Payload
4 kg
Minimum Operating Temperature
14 Degrees F
Maximum Stroke
125 mm
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Series
MXS
Adjuster Included
Adjustor Not Included
Maximum Operating Pressure
101 psi
Port Type
RC
Description
Air Slide Table, Maximum Stroke 125 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 4 kg, Series MXS, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.