Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Air Slide Table

  • Mfr # MXS16-75

  • Zoro # G715377852


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Adjuster Included
Adjustor Not Included
Size
16
Minimum Operating Pressure
21.76 psi
Maximum Operating Temperature
140 Degrees F
Maximum Stroke
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXS16-75
Zoro #
G715377852
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm

Details

Item
Air Slide Table
Adjuster Included
Adjustor Not Included
Minimum Operating Pressure
21.76 psi
Maximum Operating Temperature
140 Degrees F
Maximum Stroke
75 mm
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Port Type
RC
Series
MXS
Maximum Operating Pressure
101 psi
Maximum Payload
4 kg

Description

Air Slide Table, Maximum Stroke 75 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 4 kg, Series MXS, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.