Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Air Slide Table

  • Mfr # MXS25TN-75

  • Zoro # G514534678


product price: $661.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Maximum Payload
9 kg
Cylinder Bore Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXS25TN-75
Zoro #
G514534678
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
25 mm
Size
25

Details

Item
Air Slide Table
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Maximum Payload
9 kg
Adjuster Included
Adjustor Not Included
Series
MXS
Minimum Operating Pressure
21.76 psi
Port Type
NPT
Maximum Stroke
75 mm
Maximum Operating Temperature
140 Degrees F

Description

Air Slide Table, Maximum Stroke 75 mm, Cylinder Bore Diameter 25 mm, Maximum Payload 9 kg, Series MXS, Size 25, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.