Zoro Homepage

Cyl, Air Slide Table

  • Mfr # MXS6-10A

  • Zoro # G714534645


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Size
6
Series
MXS
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS6-10A
Zoro #
G714534645
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Cylinder Bore Diameter
6 mm

Details

Item
Air Slide Table
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Series
MXS
System of Measurement
Metric
Port Type
RC
Minimum Operating Temperature
14 Degrees F
Maximum Stroke
10 mm
Maximum Payload
0.6 kg
Adjuster Included
Adjuster on Extension End, Adjuster on Retraction End
Maximum Operating Pressure
101 psi

Description

Air Slide Table, Maximum Stroke 10 mm, Cylinder Bore Diameter 6 mm, Maximum Payload 0.6 kg, Series MXS, Size 6, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.