Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, Air Cushion

  • Mfr # RQA32TN-75

  • Zoro # G214534206


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQA32TN-75
Zoro #
G214534206
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14 x 1.5
Overall Height
45 mm
Overall Width
49.5 mm
Inlet Size
1/8 in
Stroke Length
75 mm
Rod Diameter
16 mm
Bore Diameter
32 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Piston Material
Aluminum
Series
RQ
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Weight
0.5 kg
Air Inlet Type
NPT
Rod Gender
Female
System of Measurement
Metric
Number of Rods
Double Rod
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
For Fluid Type
Air
Air Inlet Center to Center Distance
4.5 mm
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.