Zoro Homepage

Cyl, Compact, Ball Bearing

  • Mfr # CXSJL32-50

  • Zoro # G614533793


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJL32-50
Zoro #
G614533793
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
50 mm
Bore Diameter
32 mm
Overall Width
37 mm
Air Inlet Size
45665
Overall Height
94 mm

Details

Cylinder Action
Double Acting
Item
Compact Guided Cylinder
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
50 mm
Port Location
Side Ported
Air Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Bearing Type
Ball Bushing
Maximum Operating Pressure
101.53 psi
Air Inlet Type
RC

Description

Cyl, Compact, Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.