Zoro Homepage

Cyl, Compact, Ball Bearing

  • Mfr # CXSJL6P-10

  • Zoro # G114533804


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Body Material Finish
Hard Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJL6P-10
Zoro #
G114533804
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
10 mm
Bore Diameter
6 mm
Overall Width
13.4 mm
Air Inlet Size
M3 x 0.5
Overall Height
32 mm

Details

Cylinder Action
Double Acting
Item
Compact Guided Cylinder
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
10 mm
Port Location
Axial Ported
Air Inlet Type
M thread
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female
Bearing Type
Ball Bushing
Maximum Operating Pressure
101.53 psi

Description

Cyl, Compact, Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.