Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B25-25

  • Zoro # G414534815


product price: $67.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B25-25
Zoro #
G414534815
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M6 x 1.0
Bore Diameter
25 mm
Stroke Length
25 mm
Overall Height
40 mm
Overall Width
40 mm
Inlet Size
M5 x 0.8
Rod Diameter
12 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
ISO 21287, ISO 6431, RoHS Compliant
Cushion Type
Rubber Cushion
Air Inlet Type
Metric Standard
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Series
C55
Body Material Finish
Anodized
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Weight
0.22 kg
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
46 mm
Minimum Operating Pressure
7.25 MPa
Piston Material Finish
Chromate Coated
Rod Gender
Female
Rod Rotation
Rotating Rod
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.