Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B32-50M

  • Zoro # G313345192


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
19 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B32-50M
Zoro #
G313345192
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
19 mm
Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Rod Diameter
16 mm
Overall Width
46 mm
Bore Diameter
32 mm
Stroke Length
50 mm
Overall Height
46 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
ISO 21287, ISO 6431, RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Cylinder Repair
Non-Repairable
Air Inlet Type
G
Air Inlet Center to Center Distance
74.5 mm
For Fluid Type
Air
Inlet Gender
Female
Rod Rotation
Rotating Rod
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Series
C55
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Weight
0.46 kg
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.