Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B40-40M

  • Zoro # G414548034


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
19 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B40-40M
Zoro #
G414548034
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
19 mm
Rod Thread Size
M10 x 1.25
Rod Diameter
16 mm
Bore Diameter
40 mm
Stroke Length
40 mm
Overall Width
42 mm
Inlet Size
1/8 in
Overall Height
42 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
ISO 21287, ISO 6431, RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Series
C55
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Air Inlet Center to Center Distance
61 mm
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
7.25 MPa
Weight
0.49 kg
Air Inlet Type
G
Body Material Finish
Anodized
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
158 Degrees F
Lead Wire Type
No Lead Wire
Inlet Gender
Female

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.