Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B50-30M

  • Zoro # G714534874


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B50-30M
Zoro #
G714534874
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M12 x 1.25
Bore Diameter
50 mm
Overall Height
64 mm
Rod Diameter
20 mm
Overall Width
64 mm
Stroke Length
30 mm
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Standards
ISO 21287, ISO 6431, RoHS Compliant
Piston Rod Material
Carbon Steel
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
51 mm
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Weight
0.69 kg
Cylinder Repair
Non-Repairable
Series
C55
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Air Inlet Type
G
Minimum Operating Pressure
7.25 MPa
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 MPa

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.