Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, ISO, Auto Sw Capable

  • Mfr # CD55B63-40M

  • Zoro # G913345202


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD55B63-40M
Zoro #
G913345202
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M12 x 1.25
Inlet Size
1/8 in
Stroke Length
40 mm
Overall Height
74 mm
Bore Diameter
63 mm
Rod Diameter
20 mm
Overall Width
74 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Standards
ISO 21287, ISO 6431, RoHS Compliant
Rod Rotation
Rotating Rod
Weight
0.97 kg
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
59 mm
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
158 Degrees F
Series
C55
System of Measurement
Metric
Rod Gender
Male
Air Inlet Type
G
Inlet Gender
Female
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.