Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact, Plate

  • Mfr # MDUB32-50DMZ

  • Zoro # G113344449


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDUB32-50DMZ
Zoro #
G113344449
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M8 x 1.25
Bore Diameter
32 mm
Overall Width
28 mm
Stroke Length
50 mm
Rod Diameter
14 mm
Inlet Size
5.1 mm
Overall Height
68 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Standards
RoHS Compliant
Maximum Operating Pressure
101.5 MPa
Mounting Orientation
Horizontal, Vertical
Weight
0.31 kg
Rod Gender
Male
End Cap Material Finish
Anodized
Rod Rotation
Non-Rotating Rod
System of Measurement
Metric
Series
MU-Z
Cylinder Repair
Non-Repairable
Air Inlet Type
Rc
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Air Inlet Center to Center Distance
45 mm
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
For Fluid Type
Air
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 5.1 mm, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.