Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Compact with Lock

  • Mfr # CLQA40-50DM-B

  • Zoro # G614533816


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLQA40-50DM-B
Zoro #
G614533816
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
52 mm
Bore Diameter
40 mm
Stroke Length
50 mm
Overall Width
52 mm
Rod Diameter
16 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Body Material Finish
Anodized
Number of Rods
Single Rod
Air Inlet Type
Rc
For Fluid Type
Air
Minimum Operating Pressure
29 MPa
System of Measurement
Metric
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Weight
0.75 kg
Series
CLQ
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
60.5 mm
Rod Gender
Male
Maximum Operating Temperature
158 Degrees F
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.