Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount

  • Mfr # CDU10-15D

  • Zoro # G913344649


product price: $31.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
10 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDU10-15D
Zoro #
G913344649
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
10 mm
Rod Thread Size
M4 x 0.7
Inlet Size
M5 x 0.8
Bore Diameter
10 mm
Overall Width
15 mm
Overall Height
24 mm
Rod Diameter
4 mm
Stroke Length
15 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Weight
0.04 kg
Air Inlet Center to Center Distance
24.5 mm
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Rod Gender
Male
Series
CU
Body Material Finish
Anodized
Mounting Orientation
Multiposition, Vertical
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Minimum Operating Pressure
8.7 MPa
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Air Inlet Type
Metric Standard
End Cap Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Maximum Operating Pressure
101.5 MPa
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.