Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount

  • Mfr # CDU20-15D

  • Zoro # G214534886


product price: $37.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDU20-15D
Zoro #
G214534886
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M6 x 1
Overall Width
26 mm
Stroke Length
15 mm
Overall Height
40 mm
Rod Diameter
8 mm
Bore Diameter
20 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
Weight
0.12 kg
Air Inlet Center to Center Distance
19.5 mm
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Maximum Operating Pressure
101.5 MPa
End Cap Material Finish
Chromate Coated
Maximum Operating Temperature
158 Degrees F
Lead Wire Type
No Lead Wire
Mounting Orientation
Multiposition, Vertical
Piston Material Finish
Chromate Coated
Body Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
Metric Standard
For Fluid Type
Air
Series
CU
System of Measurement
Metric
Rod Gender
Male
Inlet Gender
Female
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.