Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount

  • Mfr # CDU20-25D

  • Zoro # G113344746


product price: $42.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDU20-25D
Zoro #
G113344746
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M6 x 1
Inlet Size
M5 x 0.8
Stroke Length
25 mm
Bore Diameter
20 mm
Overall Height
40 mm
Overall Width
26 mm
Rod Diameter
8 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Rod Gender
Male
Air Inlet Type
Metric Standard
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Mounting Orientation
Multiposition, Vertical
End Cap Material Finish
Chromate Coated
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
101.5 MPa
Series
CU
Air Inlet Center to Center Distance
29.5 mm
For Fluid Type
Air
Weight
0.14 kg
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.