Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount

  • Mfr # CU16-10T

  • Zoro # G914533813


product price: $31.69
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
11 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU16-10T
Zoro #
G914533813
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
11 mm
Rod Thread Size
M5 x 0.8
Inlet Size
M5
Rod Diameter
6 mm
Bore Diameter
16 mm
Overall Height
32 mm
Stroke Length
10 mm
Overall Width
20 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Spring Retraction Force
1.33 lb
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
158 Degrees F
Rod Gender
Male
Body Material Finish
Anodized
Maximum Operating Pressure
101.5 MPa
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Air Inlet Type
Metric Standard
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
8.7 MPa
Series
CU
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
End Cap Material Finish
Chromate Coated
Number of Rods
Single Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Free, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5, Air Inlet Type Metric Standard, Spring Retraction Force 1.33 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.