Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount

  • Mfr # CU25-20D

  • Zoro # G813345227


product price: $39.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
15.5 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU25-20D
Zoro #
G813345227
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
15.5 mm
Rod Thread Size
M8 x 1.25
Bore Diameter
25 mm
Overall Height
50 mm
Rod Diameter
10 mm
Inlet Size
M5 x 0.8
Overall Width
32 mm
Stroke Length
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Piston Material Finish
Chromate Coated
Air Inlet Type
Metric Standard
Weight
0.1 kg
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Series
CU
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Maximum Operating Pressure
101.5 MPa
End Cap Material Finish
Chromate Coated
Rod Gender
Male
System of Measurement
Metric
Body Material Finish
Anodized
For Fluid Type
Air
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Free, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.